P15DH485C10
Hubbell Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P15DH485C10

Hubbell Remote Access Interfaces
In stock
Item Number
P15DH485C10
MFG Item Number
P15DH485C10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
P15DH485C10
PANEL SAFE W/15A/125V, DH485 PORT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P15DH485C10
Item Number P15DH485C10
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Number of Outlets (1) 120 V Receptacle
Number of Connectors DH485
Outlet Current Rating 15 A
GFCI No
Circuit Breaker No
Housing Material Aluminum
NEMA Rating NEMA 4, NEMA 12
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved