P15ML8F8MC10
Hubbell Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P15ML8F8MC10

Hubbell Remote Access Interfaces
In stock
Item Number
P15ML8F8MC10
MFG Item Number
P15ML8F8MC10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
P15ML8F8MC10
PANEL SAFE W/15A/125V, MICROLOGIX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P15ML8F8MC10
Item Number P15ML8F8MC10
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Number of Outlets (1) 120 V Receptacle
Number of Connectors Micrologix 8M Din
Outlet Current Rating 15 A
GFCI No
Circuit Breaker No
Housing Material Aluminum
NEMA Rating NEMA 4, NEMA 12
Net Weight 0 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved