P4X155E
Hubbell Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P4X155E

Hubbell Remote Access Interfaces
In stock
Item Number
P4X155E
MFG Item Number
P4X155E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
P4X155E
IE, NEMA 4X,CAT5E ETHERNET,

Series Information

Specifications

Specifications
Manufacturer Part Number P4X155E
Item Number P4X155E
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Number of Outlets (1) 120 V Receptacle
Number of Connectors RJ45
Outlet Current Rating 15 A
GFCI No
Circuit Breaker No
Housing Material Aluminum
Net Weight 0 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved