P5E
Hubbell Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P5E

Hubbell Remote Access Interfaces
In stock
Item Number
P5E
MFG Item Number
P5E
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
P5E
IE, NEMA 12/4, CAT5E ETHERNET

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P5E
Item Number P5E
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Number of Outlets None
Number of Connectors RJ45
GFCI No
Circuit Breaker No
Housing Material Aluminum
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved