PDB12D
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDB12D

Hubbell Electrical Boxes
In stock
Item Number
PDB12D
MFG Item Number
PDB12D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
PDB12D
POLYTRAK BOX, 1-G, 2.44in. DEEP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDB12D
Item Number PDB12D
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Type Deep Device Box
Number of Gangs 1
Color White
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved