PDB12LP
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDB12LP

Hubbell Electrical Boxes
In stock
Item Number
PDB12LP
MFG Item Number
PDB12LP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
PDB12LP
POLYTRAK BOX, 1-G, 1.25in.D LOW PRO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDB12LP
Item Number PDB12LP
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Number of Gangs 1
Color White
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved