PDB12S
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDB12S

Hubbell Electrical Boxes
In stock
Item Number
PDB12S
MFG Item Number
PDB12S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
PDB12S
POLYTRAK BOX, 1-G, 1.78in.D STD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDB12S
Item Number PDB12S
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Number of Gangs 1
Color White
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved