PDB9
Hubbell Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDB9

Hubbell Remote Access Interfaces
In stock
Item Number
PDB9
MFG Item Number
PDB9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
PDB9
PANEL SAFE DATA PORT WITH DB9

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDB9
Item Number PDB9
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Number of Outlets None
Number of Connectors 9 Pin D-Sub
GFCI No
Circuit Breaker No
Housing Material Aluminum
NEMA Rating NEMA 4, NEMA 12
Net Weight 0 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved