PR205EB
Hubbell Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR205EB

Hubbell Remote Access Interfaces
In stock
Item Number
PR205EB
MFG Item Number
PR205EB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
PR205EB
IE, NEMA 12/4,CAT5E,20A GFCI,3A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR205EB
Item Number PR205EB
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Number of Outlets (2) 120 V Receptacles
Number of Connectors RJ45
Outlet Current Rating 20 A
GFCI Yes
Circuit Breaker Yes
Breaker Current Rating 3 A
Housing Material Aluminum
NEMA Rating NEMA 4, NEMA 12
Net Weight 0 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved