PR4X205EB
Hubbell Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR4X205EB

Hubbell Remote Access Interfaces
In stock
Item Number
PR4X205EB
MFG Item Number
PR4X205EB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
PR4X205EB
IE, NEMA 4X,CAT5E,20A GFCI,3A CIRC

Series Information

Specifications

Specifications
Manufacturer Part Number PR4X205EB
Item Number PR4X205EB
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Number of Outlets (2) 120 V Receptacles
Number of Connectors RJ45
Outlet Current Rating 20 A
GFCI Yes
Circuit Breaker Yes
Breaker Current Rating 3 A
Housing Material Aluminum
Net Weight 0 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved