PT2X2BRS
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PT2X2BRS

Hubbell Plugs & Receptacles
In stock
Item Number
PT2X2BRS
MFG Item Number
PT2X2BRS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
PT2X2BRS
FRPT, 2X2, COMP UNIT, BRS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PT2X2BRS
Item Number PT2X2BRS
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Unit Type One-Piece
Fitting Type Flush
Data Jack Type Cat. 5e
Current Rating 20 A
Cover Composition Metallic
Flange Composition Solid Brass
Color Brass
Fire-Rated Yes
Junction Box No
Approvals cULus
Net Weight 5.4375 lbs
Gross Weight 5.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved