PT7FSDBRA
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PT7FSDBRA

Hubbell Plugs & Receptacles
In stock
Item Number
PT7FSDBRA
MFG Item Number
PT7FSDBRA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
PT7FSDBRA
FLUSH FRPT, W/20A DUP/TELE/DATA,BR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PT7FSDBRA
Item Number PT7FSDBRA
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Unit Type One-Piece
Fitting Type Flush
Feed-Through Diameter (2) 1/2 "
Data Jack Type None
Current Rating 20 A
Cover Composition Non-Metallic
Flange Composition Painted Aluminum
Color Brown
Fire-Rated Yes
Junction Box No
Approvals cULus
Net Weight 0 lbs
Gross Weight 3.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved