PT7FSDBRS2A
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PT7FSDBRS2A

Hubbell Plugs & Receptacles
In stock
Item Number
PT7FSDBRS2A
MFG Item Number
PT7FSDBRS2A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
PT7FSDBRS2A
FLUSH FRPT, W/20A DUP/TELE/DATA,BRS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PT7FSDBRS2A
Item Number PT7FSDBRS2A
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Unit Type One-Piece
Fitting Type Flush
Feed-Through Diameter (2) 1/2 "
Data Jack Type None
Current Rating 20 A
Cover Composition Metallic
Flange Composition Solid Brass
Color Brass
Fire-Rated Yes
Junction Box No
Approvals cULus
Net Weight 0 lbs
Gross Weight 4.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved