SCSB0
Hubbell Power Centers, Spider II Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCSB0

Hubbell Power Centers, Spider II Series
In stock
Item Number
SCSB0
MFG Item Number
SCSB0
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, Spider II Series
Item #
SCSB0
SPIDER II BOX, 60A 3PH 120/208V, S/B

Spider II Series Information

  • Temporary Power Boxes
  • Indoor and Outdoor Use, Suitable for Wet and Dry Locations
  • NEMA 3R, Rainproof Enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCSB0
Item Number SCSB0
Manufacturer Hubbell
Product Series Spider II
Family Series Hubbell Power Centers, Spider II Series
Input Voltage 120 VAC, 208 VAC
Output Voltage 120 VAC, 208 VAC
Phase 3
Output Receptacles (6) 20A Straight Blade, (2) 60A Pin and Sleeve
Current Rating 60 A
Receptacle Details (6) HBL53R61 GFI Receptacles, (1) HBL560B9R Receptacle, (1) HBL560R9W Receptacle
Inlet Type Pin and Sleeve-HBL560B9R
Flip Cover Yes
Overload Protection Yes
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 53.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved