SEC75GA
Hubbell Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEC75GA

Hubbell Cable Entries
In stock
Item Number
SEC75GA
MFG Item Number
SEC75GA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
SEC75GA
CORD CONN, EURO, .45in.-.71in., 3/4in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SEC75GA
Item Number SEC75GA
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.45 "
Maximum Cable Diameter (in) 0.71 "
Minimum Cable Diameter (mm) 11.43 mm
Maximum Cable Diameter (mm) 18.03 mm
Cable Diameter (in) 0.45-0.71 "
Cable Diameter (mm) 11.43-18.03 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Rated No
Approvals CSA, UL
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved