SHC1023
Hubbell Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SHC1023

Hubbell Cable Entries
In stock
Item Number
SHC1023
MFG Item Number
SHC1023
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
SHC1023
Cord Grip, 1/2in., 0.38-0.50in. Dia,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SHC1023
Item Number SHC1023
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.38 "
Maximum Cable Diameter (in) 0.5 "
Minimum Cable Diameter (mm) 9.65 mm
Maximum Cable Diameter (mm) 12.7 mm
Cable Diameter (in) 0.38-0.5 "
Cable Diameter (mm) 9.65-12.7 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
Approvals CSA, UL
RoHS No
Net Weight 0.065 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved