USB4LA
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USB4LA

Hubbell Plugs & Receptacles
In stock
Item Number
USB4LA
MFG Item Number
USB4LA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
USB4LA
USB CHRGR 4 PORT 5AMP 5 VOLT, LA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USB4LA
Item Number USB4LA
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Voltage 5 VDC
Current Rating 5 A
Number of Ports 4
USB Type A-2.0
Color Light Almond
LED Indicator Yes
Approvals cETL
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved