USB8300AC5W
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USB8300AC5W

Hubbell Plugs & Receptacles
In stock
Item Number
USB8300AC5W
MFG Item Number
USB8300AC5W
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
USB8300AC5W
RCPT HG DUP 20A 125V 5A 5V USB PRT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USB8300AC5W
Item Number USB8300AC5W
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
USB Yes
GFCI No
Multimedia Outlet No
NEMA Configuration 5-15R
Color White
Isolated Ground No
Tamper Resistant Yes
Illuminated No
Weather Resistant No
Approvals CSA, UL
Comments USB Charging/Power
Net Weight 0.35 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved