30-1160
IDEAL Industries Terminals, UnderGround Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-1160

IDEAL Industries Terminals, UnderGround Series
In stock
Item Number
30-1160
MFG Item Number
30-1160
This item cannot be canceled or returned
30-1160 is available to buy in increments of 125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, UnderGround Series
Item #
30-1160
MDL 60 GRAY/GRAY UG 25/CLAM

UnderGround Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-1160
Item Number 30-1160
Manufacturer IDEAL Industries
Product Series UnderGround
Family Series IDEAL Industries Terminals, UnderGround Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Gray
Style Wing
Package Type Box
Package Quantity 25
Water Resistant Yes
Direct Burial Yes
Strain Relief No
Minimum Wire Capacity (1) #18 + (1) #20
Maximum Wire Capacity (1) #10 + (2) #12
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals CSA, UL
Comments Blue Interior
Net Weight 0.016 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved