30-1261J
IDEAL Industries Terminals, WeatherProof Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-1261J

IDEAL Industries Terminals, WeatherProof Series
In stock
Item Number
30-1261J
MFG Item Number
30-1261J
This item cannot be canceled or returned
30-1261J is available to buy in increments of 150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WeatherProof Series
Item #
30-1261J
MODEL 61,GRAY-ORG,150 JAR

WeatherProof Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-1261J
Item Number 30-1261J
Manufacturer IDEAL Industries
Product Series WeatherProof
Family Series IDEAL Industries Terminals, WeatherProof Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Gray
Style Wing
Package Type Jar
Package Quantity 150
Water Resistant Yes
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #20
Maximum Wire Capacity (2) #14
Minimum Wire Size 20 AWG
Maximum Wire Size 14 AWG
Approvals CSA, UL
Comments Orange Interior
Net Weight 0.005 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved