30-341J
IDEAL Industries Terminals, Twister Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-341J

IDEAL Industries Terminals, Twister Series
In stock
Item Number
30-341J
MFG Item Number
30-341J
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Twister Series
Item #
30-341J
TWISTER 341 TAN, 750/JAR

Twister Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-341J
Item Number 30-341J
Manufacturer IDEAL Industries
Product Series Twister
Family Series IDEAL Industries Terminals, Twister Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Tan
Style Wing
Package Type Jar
Package Quantity 750
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #22
Maximum Wire Capacity (3) #10
Minimum Wire Size 22 AWG
Maximum Wire Size 12 AWG
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 3.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved