30-451
IDEAL Industries Terminals, Wing-Nut Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-451

IDEAL Industries Terminals, Wing-Nut Series
In stock
Item Number
30-451
MFG Item Number
30-451
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Wing-Nut Series
Item #
30-451
WINGNUT 451 YELLOW, 100/BOX

Wing-Nut Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-451
Item Number 30-451
Manufacturer IDEAL Industries
Product Series Wing-Nut
Family Series IDEAL Industries Terminals, Wing-Nut Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Box
Package Quantity 100
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #18
Maximum Wire Capacity (3) #12
Minimum Wire Size 18 AWG
Maximum Wire Size 12 AWG
Approvals CSA, UL
Net Weight 0.0045 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved