31-162
IDEAL Industries Wire Pulling, S-Class Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-162

IDEAL Industries Wire Pulling, S-Class Series
In stock
Item Number
31-162
MFG Item Number
31-162
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, S-Class Series
Item #
31-162
S-CLASS FISH TAPE 100ft.

S-Class Series Information

  • Non‑Conductive Tape for Use around Live Circuits
  • Structural Glass Core Gives You a More Durable Fiberglass Tape

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-162
Item Number 31-162
Manufacturer IDEAL Industries
Product Series S-Class
Family Series IDEAL Industries Wire Pulling, S-Class Series
End Type Eyelet
Case Diameter 12 "
Length 100 '
Tape Material Nylon Jacketed Fiberglass
Comments Replacement Tape
Net Weight 2.05 lbs
Gross Weight 2.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved