ABD110NUS
IDEC Switches, TWND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABD110NUS

IDEC Switches, TWND Series
In stock
Item Number
ABD110NUS
MFG Item Number
ABD110NUS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TWND Series
Item #
ABD110NUS
Pushbutton, Mom, Blu, Flush, 1NO,

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABD110NUS
Item Number ABD110NUS
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Nominal Mounting Size 30 mm
Operation Momentary
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Round Flush
Lens/Button Color Blue
Operator Size (mm) 25 mm
Bezel Metal Hex
Full Shroud No
Terminal Type Screw
IP Rating IP65
Actuator Material Polyamide
Blister Pack No
Rating (A) @ 120/125 VAC 5-10 A
Depth Behind Panel 1.79 "
Rating (A) @ 220-250 VAC 3-6 A
Rating (A) @ 24-30 VDC 5-10 A
Rating (A) @ 48 VDC 2-5 A
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved