ABD1BN-G
IDEC Switches, TWTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABD1BN-G

IDEC Switches, TWTD Series
In stock
Item Number
ABD1BN-G
MFG Item Number
ABD1BN-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TWTD Series
Item #
ABD1BN-G
BUTTON, GRN, 30mm FLUSH

TWTD Series Information


Specifications

Specifications
Manufacturer Part Number ABD1BN-G
Item Number ABD1BN-G
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Type Pushbutton
Shape Round Flush
Color Green
Approvals CCC, CE, CSA, UL
RoHS No
Net Weight 0.0035 lbs
Gross Weight 0.0035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved