ABD3BN-Y
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABD3BN-Y

IDEC Switches
In stock
Item Number
ABD3BN-Y
MFG Item Number
ABD3BN-Y
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ABD3BN-Y
BUTTON, YLW, 40mm MUSHROOM

Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABD3BN-Y
Item Number ABD3BN-Y
Manufacturer IDEC
Family Series IDEC Switches
Type Pushbutton
Shape Mushroom
Color Yellow
Approvals CCC, CE, CSA, UL
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved