AGA212Y
IDEC Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGA212Y

IDEC Enclosures
In stock
Item Number
AGA212Y
MFG Item Number
AGA212Y
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AGA212Y
Pushbutton Enclosure, 2-Hole,

Series Information

Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number AGA212Y
Item Number AGA212Y
Manufacturer IDEC
Family Series IDEC Enclosures
Composition Metallic
Number of Holes 2
Window/Clear Cover No
Latching Mechanism Screws
Net Weight 1.25 lbs
Gross Weight 1.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved