AL6M-P3P-G
IDEC Pilot Lights, A6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AL6M-P3P-G

IDEC Pilot Lights, A6 Series
In stock
Item Number
AL6M-P3P-G
MFG Item Number
AL6M-P3P-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, A6 Series
Item #
AL6M-P3P-G
Pilot Light, Grn, 12V Direct, LED

A6 Series Information

  • 16mm Mounting Size
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's A6 Series miniature pilot lights feature a compact, space saving design and gold‑clad silver contacts for a high degree of reliability. All devices include a built‑in current‑limiting resistor and a reverse polarity protection diode.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AL6M-P3P-G
Item Number AL6M-P3P-G
Manufacturer IDEC
Product Series A6
Family Series IDEC Pilot Lights, A6 Series
Push-to-Test No
Mounting Size (mm) 16 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Green
Bezel Style Black Plastic
Nominal Lamp Voltage 12 VAC, 12 VDC
Illumination Circuit Full Voltage
Terminal Type Quick Connect, Solder
IP Rating IP65
Approvals CE, CSA, UL
Comments Built-in current limiting resistor and reverse polarity protection diode.
Gross Weight 0 lbs
Net Weight 0.015 lbs
Depth Behind Panel 0.87 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved