ALFD21102DNUG
IDEC Switches, TWND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALFD21102DNUG

IDEC Switches, TWND Series
In stock
Item Number
ALFD21102DNUG
MFG Item Number
ALFD21102DNUG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TWND Series
Item #
ALFD21102DNUG
Pushbutton, 30mm PB IL FS Mom 12V

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALFD21102DNUG
Item Number ALFD21102DNUG
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Nominal Mounting Size 30 mm
Contacts 2NC
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Green
Operator Size (mm) 28.5 mm
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC
Illumination Circuit Full Voltage
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Terminal Type Screw
Full Shroud Yes
Bezel Metal Hex
IP Rating IP65
Depth Behind Panel 2.57 "
Actuator Material Polycarbonate
Approvals CE, CSA, UL
Blister Pack No
Rating (A) @ 120/125 VAC 5-10 A
Rating (A) @ 220-250 VAC 3-6 A
Rating (A) @ 24-30 VDC 5-10 A
Rating (A) @ 48 VDC 2-5 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved