AOLW49911D-R-120V
IDEC Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AOLW49911D-R-120V

IDEC Switches, TW Series
In stock
Item Number
AOLW49911D-R-120V
MFG Item Number
AOLW49911D-R-120V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
AOLW49911D-R-120V
Pushbutton, Maint, Red, 40mm Mush,

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AOLW49911D-R-120V
Item Number AOLW49911D-R-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Operation Maintained
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Terminal Type Screw
Full Shroud No
Bezel Metal Round
IP Rating IP65
Depth Behind Panel 2.5 "
Approvals CE, CSA, UL
Net Weight 0.2119 lbs
Gross Weight 0.2119 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved