AOLW49912D-R-24V
IDEC Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AOLW49912D-R-24V

IDEC Switches, TW Series
In stock
Item Number
AOLW49912D-R-24V
MFG Item Number
AOLW49912D-R-24V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
AOLW49912D-R-24V
Pushbutton, Maint, Red, 40mm Mush,

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AOLW49912D-R-24V
Item Number AOLW49912D-R-24V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Nominal Mounting Size 22 mm
Contacts 1NO, 2NC
Operation Maintained
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Terminal Type Screw
Full Shroud No
Bezel Metal Round
IP Rating IP65
Depth Behind Panel 2.7 "
Approvals CE, CSA, UL
Net Weight 0.2244 lbs
Gross Weight 0.2244 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved