AP1M-L1-A
IDEC Switches, AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP1M-L1-A

IDEC Switches, AP Series
In stock
Item Number
AP1M-L1-A
MFG Item Number
AP1M-L1-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AP Series
Item #
AP1M-L1-A
Replacemet Amber flat lens for AP1M

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AP1M-L1-A
Item Number AP1M-L1-A
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Type Replacement Lens
For Use With AP Series
Shape Round Flat
Color Amber
Approvals CE, CSA, UL
Net Weight 0.108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved