AP2-0126D
IDEC Switches, AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP2-0126D

IDEC Switches, AP Series
In stock
Item Number
AP2-0126D
MFG Item Number
AP2-0126D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, AP Series
Item #
AP2-0126D
Transformer Adapter, 110/120VACx6VDC

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AP2-0126D
Item Number AP2-0126D
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Type Transformer
For Use With AP2 Series
Approvals CSA, UL
Comments 110 VAC, 120 VAC
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved