AP6-0126D
IDEC Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP6-0126D

IDEC Miscellaneous
In stock
Item Number
AP6-0126D
MFG Item Number
AP6-0126D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
AP6-0126D
Transfomer Adapter, 110/120VAC x 6V

Series Information

Specifications

Specifications
Item Number AP6-0126D
Manufacturer Part Number AP6-0126D
Ships Factory Direct No
Family Series IDEC Miscellaneous
Manufacturer IDEC
Net Weight 0.07 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved