APD122DNUR
IDEC Pilot Lights, TWND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APD122DNUR

IDEC Pilot Lights, TWND Series
In stock
Item Number
APD122DNUR
MFG Item Number
APD122DNUR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, TWND Series
Item #
APD122DNUR
Pilot Light, Red, 24V Direct, LED,

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APD122DNUR
Item Number APD122DNUR
Manufacturer IDEC
Product Series TWND
Family Series IDEC Pilot Lights, TWND Series
Lamp Type LED
Lens Shape Dome
Lens Color Red
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP65
Approvals CCC, CE, CSA, UL
Gross Weight 0.195 lbs
Net Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved