APD199DN-R-24V
IDEC Pilot Lights, TWTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APD199DN-R-24V

IDEC Pilot Lights, TWTD Series
In stock
Item Number
APD199DN-R-24V
MFG Item Number
APD199DN-R-24V
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, TWTD Series
Item #
APD199DN-R-24V
PILOT LIGHT, RED, 24V DIRECT, LED

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APD199DN-R-24V
Item Number APD199DN-R-24V
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Pilot Lights, TWTD Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Dome
Lens Color Red
Bezel Style Chrome Metal
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP65
Gross Weight 0 lbs
Net Weight 0.17 lbs
Depth Behind Panel 1.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved