APD1QH2DNUS
IDEC Pilot Lights, TWND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APD1QH2DNUS

IDEC Pilot Lights, TWND Series
In stock
Item Number
APD1QH2DNUS
MFG Item Number
APD1QH2DNUS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, TWND Series
Item #
APD1QH2DNUS
Pilot Light, Blu, 120V Direct, LED,

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APD1QH2DNUS
Item Number APD1QH2DNUS
Manufacturer IDEC
Product Series TWND
Family Series IDEC Pilot Lights, TWND Series
Lamp Type LED
Lens Shape Dome
Lens Color Blue
Nominal Lamp Voltage 120 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
IP Rating IP65
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved