APW299D-G-120V
IDEC Pilot Lights, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APW299D-G-120V

IDEC Pilot Lights, TW Series
In stock
Item Number
APW299D-G-120V
MFG Item Number
APW299D-G-120V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, TW Series
Item #
APW299D-G-120V
Pilot Light, Grn, 120V Direct, LED

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility. Choose from transformer type or full voltage units.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APW299D-G-120V
Item Number APW299D-G-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Pilot Lights, TW Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Dome
Lens Color Green
Bezel Style Chrome Metal
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP65
Approvals CE, CSA, UL
Gross Weight 0.23 lbs
Net Weight 0.23 lbs
Depth Behind Panel 1.12 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved