ASD210NU
IDEC Switches, TWND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASD210NU

IDEC Switches, TWND Series
In stock
Item Number
ASD210NU
MFG Item Number
ASD210NU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TWND Series
Item #
ASD210NU
Selector Switch, 2-Pos Maint, 1NO,

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASD210NU
Item Number ASD210NU
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Mounting Size (mm) 30 mm
Number of Positions 2
Operator Type Knob
Selector Function Maintained
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Metal Hex
Operator Color Black
Terminal Type Screw
IP Rating IP65
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Approvals CE, CSA, UL
Net Weight 0.0624 lbs
Depth Behind Panel 1.79 "
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved