ASLD21102DNU-104-S
IDEC Switches, TWND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASLD21102DNU-104-S

IDEC Switches, TWND Series
In stock
Item Number
ASLD21102DNU-104-S
MFG Item Number
ASLD21102DNU-104-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TWND Series
Item #
ASLD21102DNU-104-S
Switch, 30mm SS IL 2pos 12V 2NC Blu

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASLD21102DNU-104-S
Item Number ASLD21102DNU-104-S
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Nominal Mounting Size 30 mm
Number Selector Positions 2
Operator Type Knob
Selector Function Maintained
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Metal Hex
Lamp Type LED
Illumination Circuit Full Voltage
Illumination Voltage 12 VAC, 12 VDC
Lens Color Blue
Terminal Type Fingersafe Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
IP Rating IP65
Approvals CE, CSA, UL
Depth Behind Panel 2.97 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved