ASLWN39920D-G-120V
IDEC Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASLWN39920D-G-120V

IDEC Switches, TW Series
In stock
Item Number
ASLWN39920D-G-120V
MFG Item Number
ASLWN39920D-G-120V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
ASLWN39920D-G-120V
Selector Switch

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASLWN39920D-G-120V
Item Number ASLWN39920D-G-120V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Nominal Mounting Size 22 mm
Number Selector Positions 3
Operator Type Knob
Selector Function Maintained
Contacts 2NO
Lamp Type LED
Illumination Circuit Full Voltage
Illumination Voltage 120 VAC
Lens Color Green
IP Rating IP65
Approvals CC, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved