ASW3K40
IDEC Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASW3K40

IDEC Switches, TW Series
In stock
Item Number
ASW3K40
MFG Item Number
ASW3K40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
ASW3K40
Selector Switch, 3-Pos Maint, 4NO,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASW3K40
Item Number ASW3K40
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Key
Selector Function Maintained
Contacts 4NO
Bezel Plastic Round
Terminal Type Screw
IP Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 0.2734 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved