BAA1000
IDEC Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BAA1000

IDEC Terminal Blocks
In stock
Item Number
BAA1000
MFG Item Number
BAA1000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
BAA1000
DIN Rail, 35mmx7.5mmx1M, Low Profile

Series Information

Specifications

Specifications
Channel Width 7.5 mm
Ships Factory Direct No
Manufacturer Part Number BAA1000
Item Number BAA1000
Manufacturer IDEC
Family Series IDEC Terminal Blocks
Length 1 m
Perforated Yes
Composition Aluminum
Profile Low
Approvals CE, CSA, UL
Net Weight 0.413 lbs
Gross Weight 0.413 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved