BN30W
IDEC Terminal Blocks, BN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BN30W

IDEC Terminal Blocks, BN Series
In stock
Item Number
BN30W
MFG Item Number
BN30W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, BN Series
Item #
BN30W
TERMINAL BLOCK

BN Series Information

  • Touch‑Down Terminals with Spring‑Loaded Captive Screws
  • Jumpers Available up to 50A Model
  • Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
  • Mounts on 35mm Standard DIN Rail

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BN30W
Item Number BN30W
Manufacturer IDEC
Product Series BN
Family Series IDEC Terminal Blocks, BN Series
Type Touch-Down
UL Current 30 A
UL Voltage 600 VAC
CSA Current 30 A
CSA Voltage 600 VAC
Color Black
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved