BNJ26FWB
IDEC Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BNJ26FWB

IDEC Wire & Cable
In stock
Item Number
BNJ26FWB
MFG Item Number
BNJ26FWB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
BNJ26FWB
Jumper, 6-P, 20A Max, Fork, Insul,

Series Information

Specifications

Specifications
Manufacturer Part Number BNJ26FWB
Item Number BNJ26FWB
Manufacturer IDEC
Family Series IDEC Wire & Cable
Number of Pieces 1
Number of Poles 6
RoHS Compliant No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved