CW1P-2EQHR
IDEC Pilot Lights, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW1P-2EQHR

IDEC Pilot Lights, CW Series
In stock
Item Number
CW1P-2EQHR
MFG Item Number
CW1P-2EQHR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, CW Series
Item #
CW1P-2EQHR
Pilot Light, Red, 120V Direct, Full

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW1P-2EQHR
Item Number CW1P-2EQHR
Manufacturer IDEC
Product Series CW
Family Series IDEC Pilot Lights, CW Series
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Round
Lens Color Red
Bezel Style Plastic Round
Nominal Lamp Voltage 120 VAC
IP Rating IP65
Approvals CE, cUL, UL
Gross Weight 0.075 lbs
Net Weight 0.0629 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved