CW4B-M1E10B
IDEC Switches, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW4B-M1E10B

IDEC Switches, CW Series
In stock
Item Number
CW4B-M1E10B
MFG Item Number
CW4B-M1E10B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, CW Series
Item #
CW4B-M1E10B
Pushbutton, Mom, Blk, Flush, 3NC,

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW4B-M1E10B
Item Number CW4B-M1E10B
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Nominal Mounting Size 22 mm
Operation Momentary
Contacts 1NO
Max Voltage 250 VAC, 250 VDC
Lens/Button Shape Round Flush
Lens/Button Color Black
Bezel Metal Round
Terminal Type Fingersafe Screw
IP Rating IP65
Depth Behind Panel 1.57 "
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved