EB3L-S02KAN
IDEC Relays, EB3L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB3L-S02KAN

IDEC Relays, EB3L Series
In stock
Item Number
EB3L-S02KAN
MFG Item Number
EB3L-S02KAN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, EB3L Series
Item #
EB3L-S02KAN
2CH Lamp isolator 120VAC

EB3L Series Information

  • IEC60079 compliant
  • Compact and lightweight
  • 8‑ and 16‑channel types are available in common wiring types, ideal for connection to PLCs. 16‑circuit types are also available with a connector
  • Universal AC power voltage (100 to 240V AC or 24V DC power [UL rating: 100 ~ 120V AC])
  • No grounding required
  • IDEC's original spring‑up terminal minimizes wiring time
  • Installation,35‑mm‑wide DIN rail mounting or direct screw mounting
  • Illuminated pushbuttons and illuminated selector switches can be connected by combining with the EB3C discrete input barrier.
  • Illumination colors: Amber,blue,green,red,white,and yellow (pushlock turn reset type: red only)
  • Continuous and intermittent sound types are available for buzz ers (o 30)
Intrinsic Safety Lamp Barriers are essential components of an intrinsically safe application. These devices are to limit the voltage and current to prevent ignition in hazardous areas.126 different types of pilot lights and buzzers can be connected.Illuminated push buttons and selector switches also can be used with the combination of EB3L lamp and EB3C relay barriers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB3L-S02KAN
Item Number EB3L-S02KAN
Manufacturer IDEC
Product Series EB3L
Family Series IDEC Relays, EB3L Series
Supply Voltage 100-240 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Number of Channels 2
Mounting DIN Rail, Panel Mounting
Hazardous Locations Class I,II,III,Div 1 Group A,B,C,D,E,F,and G, Class I, Zone 0, Exia II C
Approvals CE, EX, FM, IEC, UL
Net Weight 0.3963 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved