EB3N-A2R5D
IDEC Relays, EB3N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB3N-A2R5D

IDEC Relays, EB3N Series
In stock
Item Number
EB3N-A2R5D
MFG Item Number
EB3N-A2R5D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, EB3N Series
Item #
EB3N-A2R5D
Discrete input barrier Redundant

EB3N Series Information

  • Ensures safety and machine safety in an explosive atmosphere
  • Machine safety system can be built in compliance with ISO13849‑1 Category 4,Performance levele
  • Safety input devices applicable in any explosive gas and hazardous areas are available
  • Available with auxiliary inputs (5 points) used to monitor the operating status of safety input devices
  • No grounding required
Intrinsic Safety is to limit the voltage and current so that there is never a spark with enough energy to create an explosion. Intrinsically Safe Safety Barriers are essential components of intrinsically safe applications.IDEC has combined the elements of an intrinsic barrier with those of a safety device to create the first intrinsically safe machine safety barrier.By connecting safety input devices such as emergency stop push buttons and safety interlock switches to the EB3N intrinsically safe safety barrier,in conjunction with a contactor in conformity of safety standards,both intrinsic safety and machine safety can be established simultaneously in a hazardous location.A total safety system can also be built by connecting safety control devices such as safety relay modules and safety controllers with the EB3N.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB3N-A2R5D
Item Number EB3N-A2R5D
Manufacturer IDEC
Product Series EB3N
Family Series IDEC Relays, EB3N Series
Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Mounting DIN Rail, Panel Mounting
Hazardous Locations Class I,II,III,Div 1 Group A,B,C,D,E,F,and G, Class I, Zone 0, Exia II C
Approvals CE, EX, IEC, UL
Net Weight 0.5511 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved