EB3P-LAW1B-A
IDEC Pilot Lights, EB3L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB3P-LAW1B-A

IDEC Pilot Lights, EB3L Series
In stock
Item Number
EB3P-LAW1B-A
MFG Item Number
EB3P-LAW1B-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, EB3L Series
Item #
EB3P-LAW1B-A
22mm PL Intrinsically-Safe

EB3L Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB3P-LAW1B-A
Item Number EB3P-LAW1B-A
Manufacturer IDEC
Product Series EB3L
Family Series IDEC Pilot Lights, EB3L Series
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flush
Lens Color Amber
Terminal Type DIN, Screw
IP Rating IP65
Gross Weight 0 lbs
Net Weight 0.2094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved